This product requires certification to purchase.

71 gal. 120 MBH Commercial Natural Gas Water Heater

State

SandBlaster® 71 gal. 120 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSBD71120NED
  • Item #2172423
  • Manufacturer Part #100119073
3.8 out of 5 Customer Rating
Brand image
State

SandBlaster® 71 gal. 120 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSBD71120NED
  • Item #2172423
  • Manufacturer Part #100119073
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Three water connection options for added flexibility
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Factory installed CSA certified and ASME rated T&P relief valve
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

ASME:
ASME A150
Application:
Commercial
BTU:
120000
Capacity:
71 gal
Collection:
SandBlaster®
Diameter:
27-3/4 in
Fuel Type:
Natural Gas
Height:
69-3/4 in
MBH:
120
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196515034
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall