74 gal. Light Duty 75.1 MBH Commercial Propane Water Heater
SandBlaster® 74 gal. Light Duty 75.1 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This Sandblaster light duty commercial gas water heater features and accurate, dependable control system requires no electric connections and has fixed automatic gas shutoff device for added safety
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- Glasslined tank maximizes tank life
- Foam insulation saves fuel, helps reduce standby heat loss
- Complies with Texas and other districts requirements for NOx emissions less than 40 ng/J
- Completely factory assembled with only gas, water and vent connections needing to be made
- Low profile diverter furnished as standard equipment
- New Eco friendly Green Choice burner for cleaner emissions
- Maximum working pressure 150 psi and handhole cleanout allows for easy tank cleaning
- 3 year limited tank and 1 year limited parts warranty
Specifications
- ASME:
- ASME A150
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 74 gal
- Collection:
- SandBlaster®
- Diameter:
- 29-11/16 in
- Fuel Type:
- Propane
- Height:
- 61-1/8 in
- MBH:
- 75.1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196006273
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty