75 gal. 75.1 MBH Commercial Natural Gas Water Heater
SandBlaster® 75 gal. 75.1 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Sandblaster ultra low NOx atmospheric vent commercial gas water heater meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
- Accurate, dependable control system requires no electric connections and has fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing)
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- Glasslined tank maximizes tank life
- Foam insulation saves fuel, helps reduce standby heat loss
- Completely factory assembled with only gas, water and vent connections needing to be made
- Low profile diverter furnished as standard equipment
- Our CoreGard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Maximum working pressure 150 psi and handhole cleanout allows for easy tank cleaning
- 3 year limited tank and 1 year limited parts warranty
Specifications
- Application:
- Commercial
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- Collection:
- SandBlaster®
- Depth:
- 25-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 62-1/16 in
- MBH:
- 75.1
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196055158
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1 in
- Water Heater Capacity Range:
- 51 - 100 gal