80 gal. Commercial 36 kW 6 Element 122.868 MBH Dishwashers Laundry Electric Water Heater
SandBlaster® 80 gal. Commercial 36 kW 6 Element 122.868 MBH Dishwashers Laundry Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Meets the thermal efficiency and or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
- Plain English text and animated icons display detailed operational and diagnostic information. Fault or Alert messages appear if an operational issue occurs
- Immersion temperature control adjustable through a range of 90°F to 190°F
- Control system automatically lowers the Operating Set Point by a programmed value during user-defined time periods. Helps reduce operating costs during unoccupied or off - peak demand periods
- Banks of heating elements (3 elements per bank) are energized according to adjustable(1 to 20°F) differential set points for each bank
- Heavy-duty medium watt density elements have incoloy sheathing and prewired leads: provides excellent protection against oxidation and scaling
- Tank interior is coated with glass specially developed by State for water heater use
- Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
- 208, 240 and 480V single-phase and three phase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
Specifications
- Application:
- Dishwashers, Laundry
- BTU:
- 122868
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- SandBlaster®
- Diameter:
- 25-1/2 in
- Height:
- 60-1/4 in
- Lining of Tank:
- Glass
- MBH:
- 122.868
- Maximum Temperature:
- 120
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 150 Deg F
- UL Listed:
- Yes
- UPC:
- 091196017569
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Commercial
- Watts:
- 36 kW