This product requires certification to purchase.

80 gal. Tall 12.3 kW Commercial Electric Water Heater

State

SandBlaster® 80 gal. Tall 12.3 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB8212SFE3NR
  • Item #9718029
  • Manufacturer Part #100353830
3.3 out of 5 Customer Rating
Brand image
State

SandBlaster® 80 gal. Tall 12.3 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB8212SFE3NR
  • Item #9718029
  • Manufacturer Part #100353830
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty medium watt density elements have incoloy sheathing: provide excellent protection against oxidation and scaling.
  • Incoloy immersion heaters
  • Glasslined tank
  • Three sizes: 50, 80 and 119 gallon capacity. Tank interior is coated with glass specially developed by A. O. Smith for water heater use. Tanks rated at 150 PSI (1034 kPa) working pressure
  • Fusing
  • Protects all elements, thermostats, and internal wiring circuits against excess current flow. Meets National Electrical Code requirements that non-ASME tanks must have internal Fusing when current draw exceeds 48 amps. Available as an option on Canadian built heaters.
  • Standard voltages
  • 208, 240 and 480V single-phase and three phase delta. Convertible from three-phase to single-phase (in field) and vice versa (except 208/54 kW).277V single-phase also available.
  • Terminal block
  • Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.(No junction box on DEL6-20)
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Capacity:
80 gal
Collection:
SandBlaster®
Depth:
31 in
Diameter:
27 in
Height:
60-1/4 in
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
UPC:
091196588656
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
12.3 kW