81 gal. 180 MBH Aluminium Natural Gas Water Heater
SandBlaster® 81 gal. 180 MBH Aluminium Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
- Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
- Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
- Three water connection options for added flexibility
- Permaglas ultra coat glass lining provides superior protection against corrosion
- CoreGard anode rods with stainless steel core provide additional corrosion protection
- Intermittent electronic ignition eliminates standing pilot and saves energy
- Factory installed CSA certified and ASME rated T&P relief valve
- Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
- 3 year limited tank and 1 year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- CSA Certified:
- CSA 4.3
- Capacity:
- 81 gal
- Collection:
- SandBlaster®
- Diameter:
- 27-3/4
- Fuel Type:
- Natural Gas
- Height:
- 67-1/2
- MBH:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196580452
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall