85 gal. 500 MBH Commercial Propane Water Heater
SandBlaster® 85 gal. 500 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-cleaning Hydro Cannon
- Automatic flue damper
- 80% thermal efficiency
- Aluminum anode rods
- Chemical and corrosion resistant
- Operating temperatures range from -40°F to 140°F
- Available in coils up to 6<RDQUOT/> and in 40 foot or 50 foot lengths
- Abrasion resistant
- Lightweight, flexible, and exceptionally tough
Specifications
- Application:
- Commercial
- BTU:
- 500000
- Capacity:
- 85 gal
- Collection:
- SandBlaster®
- Fuel Type:
- Propane
- Height:
- 82-1/4
- MBH:
- 500
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196591267
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall