This product requires certification to purchase.

98 gal. Light Duty 75.1 MBH Commercial Propane Water Heater

State

SandBlaster® 98 gal. Light Duty 75.1 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSBS10076PE
  • Item #2397408
  • Manufacturer Part #100280245
4 out of 5 Customer Rating
Brand image
State

SandBlaster® 98 gal. Light Duty 75.1 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSBS10076PE
  • Item #2397408
  • Manufacturer Part #100280245
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This Sandblaster light duty commercial gas water heater features and accurate, dependable control system requires no electric connections and has fixed automatic gas shutoff device for added safety
  • Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
  • Glasslined tank maximizes tank life
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Complies with Texas and other districts requirements for NOx emissions less than 40 ng/J
  • Completely factory assembled with only gas, water and vent connections needing to be made
  • Low profile diverter furnished as standard equipment
  • New Eco friendly Green Choice burner for cleaner emissions
  • Maximum working pressure 150 psi and handhole cleanout allows for easy tank cleaning
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
98 gal
Collection:
SandBlaster®
Diameter:
30-15/16 in
Fuel Type:
Propane
Height:
68-5/8 in
MBH:
75.1
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196006730
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Light Duty