This product requires certification to purchase.

Bathroom Pan

State

SandBlaster® Bathroom Pan

  • Fast #
  • Part #SCSB5236SFEAB3N
  • Item #4354020
  • Manufacturer Part #100122320
3.5 out of 5 Customer Rating
Brand image
State

SandBlaster® Bathroom Pan

  • Fast #
  • Part #SCSB5236SFEAB3N
  • Item #4354020
  • Manufacturer Part #100122320
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Self cleaning with factory fusing
  • Gold plated elements with surface-mounted thermostats
  • Formulated for fast initial set-up at temperatures down to -5° F to 110° F and -20° C to 43° C
  • Recommended for potable water, pressure pipe and DWV
  • No primer needed on non-pressure DWV, where local codes permit
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
SandBlaster®
Diameter:
21-3/4 in
Ignition System:
Electronic Ignition
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196041076
Volts:
480V
Water Heater Capacity Range:
41 - 50 gal
Watts:
36 W