This product requires certification to purchase.

SSBD65251PEA 65G 251 MBH LP WHTR ALUM

State

SandBlaster® SSBD65251PEA 65G 251 MBH LP WHTR ALUM

  • Fast #
  • Part #SSBD65251PEA
  • Item #2229515
  • Manufacturer Part #100119547
5 out of 5 Customer Rating
Brand image
State

SandBlaster® SSBD65251PEA 65G 251 MBH LP WHTR ALUM

  • Fast #
  • Part #SSBD65251PEA
  • Item #2229515
  • Manufacturer Part #100119547
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-cleaning Hydro Cannon
  • Automatic flue damper
  • 80% thermal efficiency
  • ASME construction
  • Aluminum anode rods
  • Requires Certification

Specifications

Capacity:
65 gal
Collection:
SandBlaster®
Fuel Type:
Propane
Height:
75
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196519568
Vent Type:
Atmospheric Vent
Water Heater Type:
Tall