This product requires certification to purchase.

Aluminum Anodized Kit

State

Series 300 Aluminum Anodized Kit

  • Fast #
  • Part #S100109624
  • Item #3755098
  • Manufacturer Part #100109624
4.4 out of 5 Customer Rating
Brand image
State

Series 300 Aluminum Anodized Kit

  • Fast #
  • Part #S100109624
  • Item #3755098
  • Manufacturer Part #100109624
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Length:
16
Material:
Aluminum
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
3/4
UPC:
020363127190