Single Kit Element Thermostat
Single Kit Element Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Model:
- WH9C
- IAPMO Listed:
- No
- Length:
- 1 in
- Number of Elements:
- 1
- Product Type:
- Thermostat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Thermostat Type:
- Lower
- UL Listed:
- No
- UPC:
- 020363159443