This product requires certification to purchase.

State Brand 119 Gallon. 251K BTU Propane ASME

State

State Brand 119 Gallon. 251K BTU Propane ASME

  • Fast #
  • Part #SSUF119300PEAF
  • Item #12237369
  • Manufacturer Part #100381325
3.8 out of 5 Customer Rating
Brand image
State

State Brand 119 Gallon. 251K BTU Propane ASME

  • Fast #
  • Part #SSUF119300PEAF
  • Item #12237369
  • Manufacturer Part #100381325
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Fuel Type:
Propane
MBH:
251
Power Source:
Propane
Type:
SSUFF119300PEA
UPC:
091196596835
Water Heater Capacity Range:
Greater than 100 gal