This product requires certification to purchase.

State Brand 60 Gallon 120K BTU Natural

State

State Brand 60 Gallon 120K BTU Natural

  • Fast #
  • Part #SSUF60120NEF
  • Item #12237382
  • Manufacturer Part #100381407
4.3 out of 5 Customer Rating
Brand image
State

State Brand 60 Gallon 120K BTU Natural

  • Fast #
  • Part #SSUF60120NEF
  • Item #12237382
  • Manufacturer Part #100381407
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
60 gal
Fuel Type:
Natural Gas
MBH:
120
Power Source:
Gas
UPC:
091196596699
Water Heater Capacity Range:
51 - 100 gal