This product requires certification to purchase.

10 gal. 6 kW Commercial Electric Water Heater

State

Statesman™ 10 gal. 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #SSSE106
  • Item #2047482
  • Manufacturer Part #SSE 10 6
3.4 out of 5 Customer Rating
Brand image
State

Statesman™ 10 gal. 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #SSSE106
  • Item #2047482
  • Manufacturer Part #SSE 10 6
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
10 gal
Collection:
Statesman™
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Heavy Duty
Watts:
6 kW