120 gal. 15 kW Commercial Electric Water Heater
Statesman™ 120 gal. 15 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This Statesman heavy duty commercial electric water heater features State's new proprietary electronic water heater control that provides precise + or - 1 degree temperature control that is ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages appearing if an operational issue occurs
- Each element is constantly monitored and current on/off state is displayed, any element failure is reported and its exact location is shown, eliminates a need for field testing of elements
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Units with multiple element contactors are sequenced on with one second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
- The SSE models use a unique combination of a conventional magnesium anode and a European style power anode
- Heavy duty medium watt density elements have incoloy sheathing provides excellent protection against oxidation and scaling
- State's PermaGlas coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degree F
- ASME tank construction 160 psi working pressure
- 3 year limited warranty
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 120 gal
- Collection:
- Statesman™
- Diameter:
- 30 in
- Height:
- 65 in
- Lining of Tank:
- Glass
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 95 to 180 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 1-1/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 15 kW