This product requires certification to purchase.

120 gal. 30 kW Commercial Electric Water Heater

State

Statesman™ 120 gal. 30 kW Commercial Electric Water Heater

  • Fast #
  • Part #SSSE12030
  • Item #2047519
  • Manufacturer Part #SSE 120 30
4.5 out of 5 Customer Rating
Brand image
State

Statesman™ 120 gal. 30 kW Commercial Electric Water Heater

  • Fast #
  • Part #SSSE12030
  • Item #2047519
  • Manufacturer Part #SSE 120 30
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This Statesman heavy duty commercial electric water heater features State's new proprietary electronic water heater control that provides precise + or - 1 degree temperature control that is ideal for industrial and food service applications where exact temperatures are needed
  • Animated icons display detailed operational and diagnostic information with fault or alert messages appearing if an operational issue occurs
  • Each element is constantly monitored and current on/off state is displayed, any element failure is reported and its exact location is shown, eliminates a need for field testing of elements
  • Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
  • Units with multiple element contactors are sequenced on with one second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
  • The SSE models use a unique combination of a conventional magnesium anode and a European style power anode
  • Heavy duty medium watt density elements have incoloy sheathing provides excellent protection against oxidation and scaling
  • State's PermaGlas coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degree F
  • ASME tank construction 160 psi working pressure
  • 3 year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
120 gal
Collection:
Statesman™
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
30 kW