Thermostat Kit for Polaris™ Water Heaters
Thermostat Kit for Polaris™ Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Length:
- 9-3/50
- Maximum Temperature:
- 160
- Product Type:
- Thermostat Kit
- UL Listed:
- No
- UPC:
- 035505609151