81 gal. 140 MBH 140000 BTU Natural Water Heater
Titan™ 81 gal. 140 MBH 140000 BTU Natural Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power gas burner
- Fully automatic controls
- ASME construction
- Barometric draft damper
- One sided metal reinforcement
Specifications
- BTU:
- 140000
- Capacity:
- 81 gal
- Collection:
- Titan™
- Diameter:
- 27-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 85-1/4 in
- MBH:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196235277
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall