85 gal. 650 MBH 120V 1-Phase Natural Gas Water Heater
Titan™ 85 gal. 650 MBH 120V 1-Phase Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Titan commercial gas water heater is for medium demand commercial applications
- Offers precise power burner performance plus flexible venting options including conventional atmospheric venting, sidewall venting or direct venting
- Natural gas only powered gas Low NOx premix burner operation that includes internal Flue Gas Recirculation (FGR)
- Safety features include internal blocked flue sensor, separate pilot system, internal thermal cutoff and anti-flashback barrier
- Automatic controls include safety shut off, high temperature limit control and dual thermostat for accurate temperature adjustment from 120 to 180 degrees F
- Patented, draft equalizing dome design balances pressure inside combustion chamber for optimum flue loading and efficient heat transfer
- ASME tank construction with 160 PSI rated working pressure
- Factory installed CSA certified and ASME rated T&P relief valve
- Glassline tank with multiple anode rods for long term protection against corrosion
- 3 year limited tank warranty
Specifications
- BTU:
- 650000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 85 gal
- Collection:
- Titan™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 80-3/4 in
- MBH:
- 650
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 091196422202
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall