TS NG 180K 0-7.8K FT NOX 20 150PSI
TS NG 180K 0-7.8K FT NOX 20 150PSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ENERGY STAR® certified with a UEF of 0.95
- Easily maintain like-new performance by adding X3® Scale Prevention at any time with an optional X3 cartridge (sold separately)
- Flexibility in Installation-PVC venting flexibility (2” up to 50’ & 3" up to 150’); Install indoor or outdoor (outdoor kit sold separately)
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- Yes
- Flow Rate:
- 10.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 180
- Power Source:
- Gas
- Type:
- SSTM180MN
- UPC:
- 091196598020
- Volts:
- 120V