100 gal. Tall 150 MBH Commercial Propane Water Heater
This product has been replaced by
Manufacturer Part #100381317
Ultra Force™ 100 gal. Tall 150 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
- Intelligent control system with touch screen display and ICOMM connectivity onboard available
- Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
- Powered anodes standard on all models providing long lasting tank protection in varying water conditions
- Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
- Conventional power venting or direct venting
- Down fired pre-mix burner provides optimum efficiency and quiet operation
- Top mounted burner position prevents condensation from affecting burner operation
- 3 year limited tank and 1 year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 100 gal
- Collection:
- Ultra Force™
- Diameter:
- 27-3/4 in
- Fuel Type:
- Propane
- Height:
- 76-1/2 in
- MBH:
- 150
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196008130
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall