This product requires certification to purchase.

100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

This product has been replaced by

No image available
State 100G TALL NG 199kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347520
State

Ultra Force™ 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100199NEAE
  • Item #3509139
  • Manufacturer Part #100234907
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
State 100G TALL NG 199kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347520
State

Ultra Force™ 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100199NEAE
  • Item #3509139
  • Manufacturer Part #100234907
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
  • Intelligent control system with touch screen display and ICOMM connectivity onboard available
  • Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Powered anodes standard on all models providing long lasting tank protection in varying water conditions
  • Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
  • Conventional power venting or direct venting
  • Down fired pre-mix burner provides optimum efficiency and quiet operation
  • Top mounted burner position prevents condensation from affecting burner operation
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Ultra Force™
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
75-1/2 in
Lining of Tank:
Permaglas®
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
90 to 180 Deg F
UL Listed:
Yes
UPC:
091196008598
Vent Type:
Power Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall