This product requires certification to purchase.

100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

This product has been replaced by

No image available
State 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100347521
State

Ultra Force™ 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100250NEAE
  • Item #3334447
  • Manufacturer Part #100234924
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
State 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100347521
State

Ultra Force™ 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100250NEAE
  • Item #3334447
  • Manufacturer Part #100234924
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
  • Intelligent control system with touch screen display and ICOMM connectivity onboard available
  • Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Powered anodes standard on all models providing long lasting tank protection in varying water conditions
  • Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
  • Conventional power venting or direct venting
  • Down fired pre-mix burner provides optimum efficiency and quiet operation
  • Top mounted burner position prevents condensation from affecting burner operation
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
100 gal
Diameter
27-3/4 in
Height
75-1/2 in
Water Connection Size
1-1/2 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Ultra Force™
Lining of Tank
Permaglas®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Power Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
250000
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
MBH
250
Power Source
Gas
Pressure - High
160
Temperature Range
90 to 180 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
ASME HLW
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
NSF
NSF 5
NSF Certified
Yes
UL Listed
Yes
UPC
091196009106