220 gal. 399.9 MBH Commercial Natural Gas Water Heater
Ultra Force™ 220 gal. 399.9 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 220 gal
- Collection:
- Ultra Force™
- Fuel Type:
- Natural Gas, Propane
- Height:
- 91-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 399.9
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Power Vent
- Water Heater Capacity Range:
- Greater than 100 gal