250 gal. 199.9 MBH Commercial Natural Gas Water Heater
Ultra Force™ LV 250 gal. 199.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 250 gal
- Collection:
- Ultra Force™ LV
- Fuel Type:
- Natural Gas, Propane
- Height:
- 91-1/2
- Lining of Tank:
- Glass
- MBH:
- 199.9
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 091196548933
- Vent Type:
- Power Vent
- Water Connection Size:
- 1-1/4
- Water Heater Capacity Range:
- Greater than 100 gal