10 in. Shower Arm and Flange in Vibrant Brushed Moderne Brass
Statement™ 10 in. Shower Arm and Flange in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible only with two-function rainheads
- 10 in (254 mm) rainhead arm
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Material:
- Brass
- Shower Arm Reach:
- 10 in
- Width:
- 4-9/16 in