6 in. Ceiling Mount Rain Head Shower Arm in Vibrant Brushed Nickel
Statement™ 6 in. Ceiling Mount Rain Head Shower Arm in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with single-function rainheads
- 6 in (152 mm) shower arm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 6-3/8 in
- Faucet Part Type:
- Shower Arm
- Height:
- 6-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- Width:
- 2-3/16 in