STATEMENT ICONIC OPEN RAIN RH G
Statement™ STATEMENT ICONIC OPEN RAIN RH G
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique rainhead design reveals faucet stream flowing into wide-nozzle face plate, releasing a thick curtain of water
- Full Coverage Rain uses gravity to deliver a soft flow of water, providing a gentle spray experience reminiscent of natural rainfall
- Self-leveling ball joint keeps rainhead parallel to the ground for steady coverage
- Optimized sprayface for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Diameter:
- 8-7/8 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 5-1/4 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 195711043795
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8 in