1/2 in. Phosphate and Zinc Plated Plastic Pipe Clamp
1/2 in. Phosphate and Zinc Plated Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Phosphate, Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 21.03 mm
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-89/100 in
- IAPMO Listed:
- No
- Length:
- 2-19/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 1-1/5 in