L Size Rubber Knit Glove
L Size Rubber Knit Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No