4500W Speaker in White
This product has been replaced by
Manufacturer Part #EP103440
Audio Sense™ 4500W Speaker in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AudioSense™ Invisible Speakers
- Two speakers for installation with AudioSense Spa Option
- Mount out of side and transmit sound through the wall.
- 3-1/2" diameter
- Ceiling mount
- Color/Finish: White
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Audio Sense™
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/2
- Material:
- Plastic
- Product Type:
- Speaker
- UPC:
- 787924004290
- Watts:
- 4500
- Width:
- 2