Brushed Bronze Steamhead
Brushed Bronze Steamhead
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Day Spa Steam Generator 10 kW
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brushed Bronze
- Depth:
- 1 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Phase:
- Single Phase
- Product Type:
- Steamhead
- UL Listed:
- Yes
- UPC:
- 787924006089
- Width:
- 3 in