This product requires certification to purchase.

240V Digital Automatic Blowdown Valve in Stainless Steel

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: DIGITAL AUTO BLOWDOWN VALVE 240/480V
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: DIGITAL AUTO BLOWDOWN VALVE 240/480V
Manufacturer Part #5COM-GA-015-240
Steamist

ShowerSense™ 240V Digital Automatic Blowdown Valve in Stainless Steel

  • Fast #
  • Part #STEA68015
  • Item #3755524
  • Manufacturer Part #68015
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: DIGITAL AUTO BLOWDOWN VALVE 240/480V
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: DIGITAL AUTO BLOWDOWN VALVE 240/480V
Manufacturer Part #5COM-GA-015-240
Steamist

ShowerSense™ 240V Digital Automatic Blowdown Valve in Stainless Steel

  • Fast #
  • Part #STEA68015
  • Item #3755524
  • Manufacturer Part #68015
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 450T Control for Digital Shower System
  • Traditional Design
  • Polished Nickel Finish
  • One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
  • Touchscreen Operation
  • Can be programmed for two different user profiles, including temperature and volume settings.
  • Thin profile eliminates the need for recessed mounting.
  • Requires Certification

Specifications

Brand Model Compatibility:
HC Series Steam Bath Boilers
CARB OTC LEED Compliant:
No
Collection:
ShowerSense™
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Plated Brass
UL Listed:
Yes
UPC:
787924004382
Volts:
240V
Width:
2/5 in