This product requires certification to purchase.

Steam Generator Only for Steamist TSG-7, TSG-10 and TSG-15 Steam Generators

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: AUTO DRAIN - 208V
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: AUTO DRAIN - 208V
Manufacturer Part #5GA-ADD-208
Steamist

Steam Generator Only for Steamist TSG-7, TSG-10 and TSG-15 Steam Generators

  • Fast #
  • Part #STEAAD208
  • Item #3755517
  • Manufacturer Part #AD-208
4 out of 5 Customer Rating
Brand image

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: AUTO DRAIN - 208V
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: AUTO DRAIN - 208V
Manufacturer Part #5GA-ADD-208
Steamist

Steam Generator Only for Steamist TSG-7, TSG-10 and TSG-15 Steam Generators

  • Fast #
  • Part #STEAAD208
  • Item #3755517
  • Manufacturer Part #AD-208
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 35-Foot Extension Cable, with Coupler
  • For TSG and SMP Steam Generators
  • Field Installed
  • Drain Valve opens automatically to purge the system after water in the generator cools.
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
TSG Generators
CARB OTC LEED Compliant:
No
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
Length:
35 ft
Material:
Brass
UL Listed:
Yes
UPC:
787924004351
Volts:
208V
Width:
2-1/4 in