This product requires certification to purchase.

Shower Seat in Oil Rubbed Bronze

Steamist

Total Sense™ Shower Seat in Oil Rubbed Bronze

  • Fast #
  • Part #STEASBSORB
  • Item #3570110
  • Manufacturer Part #SBS-ORB
5 out of 5 Customer Rating
Brand image
Steamist

Total Sense™ Shower Seat in Oil Rubbed Bronze

  • Fast #
  • Part #STEASBSORB
  • Item #3570110
  • Manufacturer Part #SBS-ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TSG-15 Steam Generator
  • 15 kW, 240 Volts
  • 551-675 . range
  • InstaMist Technology delivers quick-response steam in about a minute.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Total Sense™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
13 in
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed:
No
Length:
20 in
Material:
Teak, Brass
Overall Length:
17-3/4 in
Overall Width:
7-1/2 in
UPC:
787924003880
Width:
7-1/2 in