Valve in Black
This product has been replaced by
Manufacturer Part #5GA-ADD-240
Total Sense™ Valve in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 365-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GPAD Generator Accessory Package
- With 208 Volt Auto Drain
- Components recommended for field installation with TSG or SMP steam generators.
- Generator Pan features elevated support for generator.
- Auto Drain opens automatically to purge system after water cools.
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Valve
- UL Listed:
- No
- UPC:
- 787924004344
- Volts:
- 208V
- Width:
- 11 in