Trim Ring For CHROMASENSE Polished Chrome
This product has been replaced by
Manufacturer Part #RP103443PCL
Trim Ring For CHROMASENSE Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional Design
- Oil-Rubbed Bronze Finish
- 450T Control for Digital Shower System
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Touchscreen Operation
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TSCH-1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Trim Ring
- UL Listed:
- Yes
- Width:
- 3-5/8 in