WIFI Enabled Steam Bath Control in Yellow
WIFI Enabled Steam Bath Control in Yellow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 35-Foot Control Cable
- For optional installation with 450 Digital Control.
- Links with free MySteamist application for iPhone or Android mobile device.
- Mobile flexibility allows you to activate preprogrammed user profiles within your home network.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 787924007772
- WIFI Enabled:
- Yes