STEAMPUNK BAY 1.8 GPM SINGLE FUNCTION HAND SHOWER WITH WHEEL HANDLE
Steampunk Bay STEAMPUNK BAY 1.8 GPM SINGLE FUNCTION HAND SHOWER WITH WHEEL HANDLE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Steampunk Bay
- Handle Type:
- Wheel
- Hose Included:
- Yes
- Hose Length:
- 84 in
- Pause Control:
- No