Commercial STEAM Vacuum
SteamVac® Commercial STEAM Vacuum
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large tank capacity
- Five rotating brushes
- Integrated carrying handle
Documents
Specifications
- AMP:
- 7.9
- Brand Model Compatibility:
- Brush Block 440007359, Carpet and Upholstery Cleaning Detergent 64 40301064
- Collection:
- SteamVac®
- Color Finish Name:
- Blue
- UPC:
- 073502020432