This product requires certification to purchase.

4 oz. Disinfectant Cleaner (Case of 36)

Stearns Packaging

Mark E II 4 oz. Disinfectant Cleaner (Case of 36)

  • Fast #
  • Part #S2309036
  • Item #10135656
  • Manufacturer Part #2309036
3.2 out of 5 Customer Rating
Brand image
Stearns Packaging

Mark E II 4 oz. Disinfectant Cleaner (Case of 36)

  • Fast #
  • Part #S2309036
  • Item #10135656
  • Manufacturer Part #2309036
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Multi-purpose, neutral pH, hospital-grade quaternary
  • A germicide, detergent, deodorizer, fungicide, virucide. Mark E II provides broad spectrum kill against HIV-1, VRE, VISA, GRE, E. coli 0157:H7, CA-MRSA, MRSA, influenza A/PR, HBV, HCV, herpes virus types 1 & 2, vaccinia virus and many more
  • Fungicidal against: Aspergillus Niger
  • Use 0.5 ounce per 1 gallon for 850 ppm of disinfectant concentration
  • This product is a one-step germicidal disinfectant cleaner and deodorant designed for general cleaning, disinfecting, deodorizing and controlling mold and mildew on hard, non-porous surfaces
  • This product is for use as a disinfectant on hard, non-porous surfaces at (850 ppm active). Kills 99.9% of: Any disinfection organism listed on hard, non-porous surfaces
  • This product cleans, disinfects and deodorizes surfaces by killing odor causing microorganisms and mold and mildew
  • Its non-abrasive formula is designed for use on hard, nonporous surfaces: Glazed ceramic, glazed porcelain, chrome, stainless steel and plastic, floors, walls, fixtures, toilets, urinals, sinks, shower rooms, and locker rooms
  • Requires Certification

Documents


Specifications

Application:
Clinic, Dental, Factories, Food Processing Plants, Hospitals, Hotels, Institutional, Laboratories, Medical, Motels, Nursing Homes, Office Buildings, Operating Rooms, Restrooms, Schools
Collection:
Mark E II
Package Quantity:
Case of 36
Product Type:
Disinfectant Cleaner
Size:
4 oz