Steel,Plastic Bi-Fold Door Bottom Pivot in Silver (Pack of 4)
Steel,Plastic Bi-Fold Door Bottom Pivot in Silver (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Plastic base measures 3/8"
- Adjustable steel pivot
- Bottom Mount
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/8
- Hardware Type:
- Bi-Fold Door Bottom Pivot
- Length:
- 2-1/16
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 4
- UPC:
- 635148992049