Steel Ball Bearing Wheel with Wood Handle Screen Tool
Steel Ball Bearing Wheel with Wood Handle Screen Tool
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Used to install screening materials like vinyl spline into window and door screen frames
- Convex and concave rollers
- Steel rollers with steel ball bearings
- Spline size range: 0.130 inch - 0.180 in
- For use in new screening and repairing of old screens
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Length:
- 6
- Material:
- Steel
- UPC:
- 635148202179
- Window Hardware Type:
- Screen Rolling Tool