Steel Jam Bar Toilet Bolt Lock Wrenches
Steel Jam Bar Toilet Bolt Lock Wrenches
Package Quantity Info:
Each: 1 Case: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Steel
- Product Type:
- Wrench
- UPC:
- 793573539915