1-1/2 in. 304 Stainless Steel Hanger (Take Down Style w/ EPDM Sleeve)
1-1/2 in. 304 Stainless Steel Hanger (Take Down Style w/ EPDM Sleeve)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- TUBE HANGER TAKE DOWN STYLE
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- 26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 1-1/2", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- End Connection 1:
- UNC
- End Connections:
- UNC
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 9 ga
- Material:
- Stainless, Plastic
- Material Type:
- 304, EPDM
- Origin:
- Global
- Product Type:
- Hanger
- Temperature Range:
- -40 to 300 Deg F
- Weight:
- 0.86 lb