This product requires certification to purchase.

1-1/2 in. 304 Stainless Steel HEX Hanger for Tubing w/ Rubber Grommets

Steel & O’Brien

1-1/2 in. 304 Stainless Steel HEX Hanger for Tubing w/ Rubber Grommets

  • Fast #
  • Part #S24RG15304
  • Item #10172696
  • Manufacturer Part #24RG-1.5-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. 304 Stainless Steel HEX Hanger for Tubing w/ Rubber Grommets

  • Fast #
  • Part #S24RG15304
  • Item #10172696
  • Manufacturer Part #24RG-1.5-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Nampa, ID
    Pick Up  Not Available
    Not available in ID
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in ID

Product Details

Product Details

  • 24RG - TUBE HANGER W/ RUBBER GROMMETS - 1.5", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
  • TUBE HANGER W/ RUBBER GROMMETS
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Gauge (metal):
9
Length:
1
Material:
Stainless, Rubber
Material Type:
304, Buna-N
Product Type:
Hanger