This product requires certification to purchase.

1-1/2 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

Steel & O’Brien

1-1/2 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

  • Fast #
  • Part #SBLV2C15316
  • Item #10174509
  • Manufacturer Part #BLV2C-1.5-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

  • Fast #
  • Part #SBLV2C15316
  • Item #10174509
  • Manufacturer Part #BLV2C-1.5-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 1-1/2", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • BALL, 2 WAY CLAMP ENDS
  • Easily control the flow of your process lines with this encapsulated ball valve. Connect to existing sanitary process lines with tri-clover clamp connections.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

API:
API 598
ASTM:
ASTM A351, ASTM A276
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
3-31/100 in
IAPMO Listed:
No
ISO:
ISO 5211
Length:
5-51/100 in
MA Approved:
No
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
CF8M, 316
Maximum Temperature:
300
Minimum Temperature:
-4
NSF Certified:
No
Origin:
Global
Pressure - High:
1000
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Recommended Valve Application:
Water, Air, Gas
Temperature Range:
Up to 300 Deg F
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2-way
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Double-D
Valve Type:
Ball Valve
Weight:
5.63 lb
cUPC Certified:
No