This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel FKM Viton Clamp Butterfly Valve - Pull Handle

Steel & O’Brien

1-1/2 in. 316L Stainless Steel FKM Viton Clamp Butterfly Valve - Pull Handle

  • Fast #
  • Part #SBFVPC15316VITON
  • Item #10174087
  • Manufacturer Part #BFVPC-1.5-316-VITON
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. 316L Stainless Steel FKM Viton Clamp Butterfly Valve - Pull Handle

  • Fast #
  • Part #SBFVPC15316VITON
  • Item #10174087
  • Manufacturer Part #BFVPC-1.5-316-VITON
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 1-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
  • BUTTERFLY, 4-POSITION PULL HANDLE W/ KNOB / CLAMP ENDS
  • Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Height
3-33/100 in
Length
2-3/5 in
Pressure - Maximum
145 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Material
Stainless Steel
Material Type
316L
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Disc Material
CF8M, 316 Stainless Steel
Valve Operator
Pull Handle
Valve Port Opening
Full Port
Valve Seat Material
FKM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
15
Warranty & Product Information
ASTM
ASTM A276, ASTM A351
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water, Air