This product requires certification to purchase.

1-1/2 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

Steel & O’Brien

1-1/2 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

  • Fast #
  • Part #S25H15ALUMINUM
  • Item #10172725
  • Manufacturer Part #25H-1.5-ALUMINUM
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

  • Fast #
  • Part #S25H15ALUMINUM
  • Item #10172725
  • Manufacturer Part #25H-1.5-ALUMINUM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 25H - ALUMINUM WRENCH-LONG HANDLE - 1-1/2", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.
  • HEX NUT WRENCH
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
Length:
12-97/100 in
Material:
Aluminum
Maximum Capacity:
1-1/2 in
Weight:
0.94 lb